Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for 3M 0818 replacement light bulb lamp, 10PK

  • Mfr # 0818 3M

  • Zoro # G510115284


product price: $90.19
/pk 10, $9.02/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
S6
Watts
6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0818 3M
Zoro #
G510115284
UPC #
-
Country of Origin
China

Details

Voltage
120 V
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
S6
Watts
6 W

Description

Replacement for 3M 0818 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.