Zoro Homepage

Replacement for 3M Thermos FAX 42A replacement light bulb lamp

  • Mfr # THERMOS FAX 42A 3M

  • Zoro # G103202643


product price: $92.25
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
1000
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T20
Bulb Color Temp.
3350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THERMOS FAX 42A 3M
Zoro #
G103202643
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
1000
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T20
Bulb Color Temp.
3350

Description

Replacement for 3M Thermos FAX 42A replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.