Shop ILC
See all product information
Create Account
Replacement for AB Dick 1824rs replacement light bulb lamp
Mfr # 1824RS AB DICK
Zoro # G103203206
product price:Â
$
70.65
/ea
Key Features
Voltage
120
Watts
500
Bulb Base Type
G17Q 3-4-PIN BASE, CENTER POST
Bulb Shape
T6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1824RS AB DICK
- Zoro #
- G103203206
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 500
- Bulb Base Type
- G17Q 3-4-PIN BASE, CENTER POST
- Bulb Shape
- T6
Description
Replacement for AB Dick 1824rs replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.