Replacement for AB Dick 616s Film Length Sensing Bulb replacement light bulb lamp, 10PK

  • Mfr # 616S FILM LENGTH SENSING BULB AB DICK

  • Zoro # G810116769


product price:  $92.39
/pk 10, $9.24/ea
Free Shipping & Returns

Key Features

Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Watts
1.26 W
Voltage
6.3 V
Bulb Shape
T1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
616S FILM LENGTH SENSING BULB AB DICK
Zoro #
G810116769
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Watts
1.26 W
Voltage
6.3 V
Bulb Shape
T1.75

Description

Replacement for AB Dick 616s Film Length Sensing Bulb replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.