This item is Discontinued.

This item is Discontinued.
Replacement for Acme-lite O-10q Long Life replacement light bulb lamp, 2PK (Discontinued)
Mfr #
O-10Q LONG LIFE ACME-LITE
Zoro #
G010160197
Country of Origin China
Category Halogen Light Bulbs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- O-10Q LONG LIFE ACME-LITE
- Zoro #
- G010160197
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- G7
- Bulb Color Temp.
- 3200 K
- Voltage
- 125 V
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Watts
- 600 W
Description
Replacement for Acme-lite O-10q Long Life replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.