Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Acmi 3kbei10 replacement light bulb lamp

  • Mfr # 3KBEI10 ACMI

  • Zoro # G402800175


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Bulb Shape
G6
Bulb Base Type
P27S 27MM FLANGE SINGLE CONTACT
Wattage Equivalency
12
Watts
12
Voltage
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3KBEI10 ACMI
Zoro #
G402800175
UPC #
-
Country of Origin
China

Details

Bulb Shape
G6
Bulb Base Type
P27S 27MM FLANGE SINGLE CONTACT
Wattage Equivalency
12
Watts
12
Voltage
6

Description

Replacement for Acmi 3kbei10 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.