Shop ILC
See all product information
Create Account
Replacement for ACR Electronics 6002 replacement light bulb lamp
Mfr # 6002 ACR ELECTRONICS
Zoro # G202946370
product price:Â
$
27.99
/ea
Key Features
Voltage
12
Watts
55
Bulb Base Type
X511
Bulb Shape
T3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6002 ACR ELECTRONICS
- Zoro #
- G202946370
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 55
- Bulb Base Type
- X511
- Bulb Shape
- T3.5
Description
Replacement for ACR Electronics 6002 replacement light bulb lamp