Shop ILC
See all product information
Create Account
Replacement for ADB / Alnaco 48a0083 replacement light bulb lamp
Mfr # 48A0083 ADB / ALNACO
Zoro # G703202265
product price:Â
$
42.99
/ea
Key Features
Voltage
6.82
Watts
45
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T3.5
Bulb Color Temp.
2950
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48A0083 ADB / ALNACO
- Zoro #
- G703202265
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6.82
- Watts
- 45
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Shape
- T3.5
- Bulb Color Temp.
- 2950
Description
Replacement for ADB / Alnaco 48a0083 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.