
Replacement for Adec 3045 replacement light bulb lamp
Mfr # 3045 ADEC
Zoro # G102783969
product price: $64.69
/eaKey Features
Wattage Equivalency
2.63
Watts
2.63
Voltage
3.5
Color Temperature
3000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3045 ADEC
Zoro #
G102783969
UPC #
-
Country of Origin
China
Details
Wattage Equivalency
2.63
Watts
2.63
Voltage
3.5
Color Temperature
3000
Description
Replacement for Adec 3045 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.