Shop ILC
See all product information
Create Account
Replacement for Admiral Corp 81b13 replacement light bulb lamp, 10PK
Mfr # 81B13 ADMIRAL CORP
Zoro # G910117345
product price:Â
$
69.59
/pk of 10, $6.96/ea
Key Features
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Voltage
7 V
Bulb Shape
G4.5
Watts
2.87 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81B13 ADMIRAL CORP
- Zoro #
- G910117345
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Voltage
- 7 V
- Bulb Shape
- G4.5
- Watts
- 2.87 W
Description
Replacement for Admiral Corp 81b13 replacement light bulb lamp 10 Pack