
Replacement for AFP Imaging Corp Cap-35b 300-watt 24-volt replacement light bulb lamp
Mfr # CAP-35B 300-WATT 24-VOLT AFP IMAGING CORP
Zoro # G503004502
product price: $27.35
/eaKey Features
Voltage
24
Watts
300
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
Bulb Color Temp.
3400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAP-35B 300-WATT 24-VOLT AFP IMAGING CORP
Zoro #
G503004502
UPC #
-
Country of Origin
China
Details
Voltage
24
Watts
300
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
Bulb Color Temp.
3400
Description
Replacement for AFP Imaging Corp Cap-35b 300-watt 24-volt replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.