Shop ILC
See all product information
Create Account
Replacement for AH Lighting A/15/15/f replacement light bulb lamp, 4PK
Mfr # A/15/15/F AH LIGHTING
Zoro # G610186627
product price:Â
$
50.99
/pk of 4, $12.75/ea
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
15 W
Bulb Shape
A15
Voltage
130 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/15/15/F AH LIGHTING
- Zoro #
- G610186627
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 15 W
- Bulb Shape
- A15
- Voltage
- 130 V
Description
Replacement for AH Lighting A/15/15/f replacement light bulb lamp 4 Pack