Shop ILC
See all product information
Create Account
Replacement for AH Lighting Dc/250 replacement light bulb lamp
Mfr # DC/250 AH LIGHTING
Zoro # G003201487
product price:Â
$
36.39
/ea
Key Features
Voltage
130
Watts
250
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
2900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC/250 AH LIGHTING
- Zoro #
- G003201487
- UPC #
- -
- Country of Origin
- China
- Voltage
- 130
- Watts
- 250
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T4
- Bulb Color Temp.
- 2900
Description
Replacement for AH Lighting Dc/250 replacement light bulb lamp