
Replacement for AH Lighting Par36/50/12v replacement light bulb lamp
Mfr # PAR36/50/12V AH LIGHTING
Zoro # G702925431
product price: $43.35
/eaKey Features
Bulb Shape
PAR36
Bulb Base Type
SCREW TERMINALS
Wattage Equivalency
50
Watts
50
Voltage
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAR36/50/12V AH LIGHTING
Zoro #
G702925431
UPC #
-
Country of Origin
China
Details
Bulb Shape
PAR36
Bulb Base Type
SCREW TERMINALS
Wattage Equivalency
50
Watts
50
Voltage
12
Color Temperature
2900
Description
Replacement for AH Lighting Par36/50/12v replacement light bulb lamp
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.