
Replacement for Aiptek T200 Battery
Mfr # T200
Zoro # G405363783
product price: $74.15
/eaKey Features
Voltage - Batteries
3.7
Height
6.4"
Width
2.1"
Depth
1.2"
Battery Chemistry
Nickel Metal Hydride (NiMH)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T200
Zoro #
G405363783
UPC #
-
Country of Origin
China
Dimensions
Height
6.4"
Width
2.1"
Depth
1.2"
Details
Voltage - Batteries
3.7
Battery Chemistry
Nickel Metal Hydride (NiMH)
Item
Tennis Net
Features
Timer
Material Details
Nylon Bottom
Frequency Band Type
UHF
Minimum Channel Frequency
462 MHz
Radio Channels
22 GMRS/FRS
Total Number of Privacy Codes
121
Total Radio Channels
22
Call Alert Type
Tone
Maximum Channel Frequency
467 MHz
Maximum Battery Run Time
12 Hour
Maximum Operating Range
105600 ft
Product Color
Black
Net Material
Polyethylene
Description
Replacement for Aiptek T200 Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.