Shop ILC
See all product information
Create Account
Replacement for AIR Shields 4300470 replacement light bulb lamp
Mfr # 4300470 AIR SHIELDS
Zoro # G503203202
product price:Â
$
48.15
/ea
Key Features
Voltage
20
Watts
150
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4300470 AIR SHIELDS
- Zoro #
- G503203202
- UPC #
- -
- Country of Origin
- China
- Voltage
- 20
- Watts
- 150
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3150
Description
Replacement for AIR Shields 4300470 replacement light bulb lamp