Zoro Homepage

Replacement for AIT Speede Blocker Model 630 12.8v White LED Replacement replacement light bulb lamp

  • Mfr # SPEEDE BLOCKER MODEL 630 12.8V WHITE LED REPLAC

  • Zoro # G702860015


product price: $38.49
/ea

Key Features

Bulb Shape
S8
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEEDE BLOCKER MODEL 630 12.8V WHITE LED REPLAC
Zoro #
G702860015
UPC #
-
Country of Origin
China

Details

Bulb Shape
S8
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Voltage
12

Description

Replacement for AIT Speede Blocker Model 630 12.8v White LED Replacement replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.