Zoro Homepage

Replacement for ALBA 949-99

  • Mfr # 949-99 ALBA

  • Zoro # G502783606


product price: $13.89
/ea

Key Features

Bulb Shape
T3
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Wattage Equivalency
3
Watts
3
Voltage
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949-99 ALBA
Zoro #
G502783606
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Wattage Equivalency
3
Watts
3
Voltage
130

Description

Miniature Light Bulb Replacement for ALBA 949-99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.