Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Alco 9272 LED Version replacement light bulb lamp

  • Mfr # 9272 LED VERSION ALCO

  • Zoro # G402797239


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Voltage
3.5
Watts
2.1
Bulb Shape
TL1.5
Color Temperature
5000
Wattage Equivalency
2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9272 LED VERSION ALCO
Zoro #
G402797239
UPC #
-
Country of Origin
China

Details

Voltage
3.5
Watts
2.1
Bulb Shape
TL1.5
Color Temperature
5000
Wattage Equivalency
2.1

Description

Replacement for Alco 9272 LED Version replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.