Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Allied 9377170 replacement light bulb lamp, 10PK

  • Mfr # 9377170 ALLIED

  • Zoro # G810151296


product price: $97.85
/pk 10, $9.79/ea
Free Shipping & Returns

Key Features

Voltage
28 V
Watts
1.12 W
Bulb Shape
T1.75
Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9377170 ALLIED
Zoro #
G810151296
UPC #
-
Country of Origin
China

Details

Voltage
28 V
Watts
1.12 W
Bulb Shape
T1.75
Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D

Description

Replacement for Allied 9377170 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.