Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for ALM Sl-c1 replacement light bulb lamp

  • Mfr # SL-C1 ALM

  • Zoro # G502941686


product price: $43.79
/ea

Key Features

Voltage
12
Watts
25
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
R14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-C1 ALM
Zoro #
G502941686
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
25
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
R14

Description

Replacement for ALM Sl-c1 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.