Shop ILC
See all product information
Create Account
Replacement for Altman 360q (super Reflector) replacement light bulb lamp
Mfr # 360Q (SUPER REFLECTOR) ALTMAN
Zoro # G903202508
product price:Â
$
44.55
/ea
Key Features
Voltage
115
Watts
600
Bulb Base Type
G9.5 MEDIUM 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360Q (SUPER REFLECTOR) ALTMAN
- Zoro #
- G903202508
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 115
- Watts
- 600
- Bulb Base Type
- G9.5 MEDIUM 2-PIN
- Bulb Shape
- T6
- Bulb Color Temp.
- 3250
Description
Replacement for Altman 360q (super Reflector) replacement light bulb lamp