Shop ILC
See all product information
Create Account
Replacement for Altman 41/2-in 650w Location Fresnel replacement light bulb lamp
Mfr # 41/2-IN 650W LOCATION FRESNEL ALTMAN
Zoro # G603203096
product price:Â
$
43.39
/ea
Key Features
Voltage
120
Watts
300
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41/2-IN 650W LOCATION FRESNEL ALTMAN
- Zoro #
- G603203096
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 300
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Color Temp.
- 3200
Description
Replacement for Altman 41/2-in 650w Location Fresnel replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.