Shop ILC
See all product information
Create Account
Replacement for Altman 5-inch 575w HMI Fresnel replacement light bulb lamp
Mfr # 5-INCH 575W HMI FRESNEL ALTMAN
Zoro # G103004476
product price:Â
$
84.55
/ea
Key Features
Voltage
95
Bulb Base Type
G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER
Bulb Shape
T9
Watts
575
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5-INCH 575W HMI FRESNEL ALTMAN
- Zoro #
- G103004476
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 95
- Bulb Base Type
- G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER
- Bulb Shape
- T9
- Watts
- 575
Description
Replacement for Altman 5-inch 575w HMI Fresnel replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.