Shop ILC
See all product information
Create Account
Replacement for Altman Fresnel 6-inch replacement light bulb lamp
Mfr # FRESNEL 6-INCH ALTMAN
Zoro # G403202855
product price:Â
$
70.79
/ea
Key Features
Voltage
120
Watts
500
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T6
Bulb Color Temp.
3050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRESNEL 6-INCH ALTMAN
- Zoro #
- G403202855
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 500
- Bulb Base Type
- P28S MEDIUM PREFOCUS
- Bulb Shape
- T6
- Bulb Color Temp.
- 3050
Description
Replacement for Altman Fresnel 6-inch replacement light bulb lamp