Zoro Homepage

Replacement for Ambico Lr51623-1 replacement light bulb lamp

  • Mfr # LR51623-1 AMBICO

  • Zoro # G003003388


product price: $86.45
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
300
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
T4
Bulb Color Temp.
3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR51623-1 AMBICO
Zoro #
G003003388
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
300
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
T4
Bulb Color Temp.
3200

Description

Replacement for Ambico Lr51623-1 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.