Shop ILC
See all product information
Create Account
Replacement for Ambico V-0155 Ac/120v replacement light bulb lamp, 2PK
Mfr # V-0155 AC/120V AMBICO
Zoro # G010154226
product price:Â
$
14.89
/pk of 2, $7.45/ea
Sold in multiples of 2Â pks for $29.78
Key Features
Watts
150 W
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Voltage
120 V
Bulb Shape
T4
Bulb Color Temp.
3075 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-0155 AC/120V AMBICO
- Zoro #
- G010154226
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 150 W
- Bulb Base Type
- G6.35 GY6.35 GZ6.35 2-PIN
- Voltage
- 120 V
- Bulb Shape
- T4
- Bulb Color Temp.
- 3075 K
Description
Replacement for Ambico V-0155 Ac/120v replacement light bulb lamp 2 Pack