This item is Discontinued.

Ilc Replacement for Ambico V-0804 Dc/12v replacement light bulb lamp V-0804  DC/12V AMBICO

This item is Discontinued.

Ilc

Replacement for Ambico V-0804 Dc/12v replacement light bulb lamp (Discontinued)

Mfr # V-0804 DC/12V AMBICO
Zoro # G203201430
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V-0804 DC/12V AMBICO
Zoro #
G203201430
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
100
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Bulb Color Temp.
3300

Description

Replacement for Ambico V-0804 Dc/12v replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.