
Replacement for American DJ Aggressor Eliminator Vertigo Diamond Jewel replacement light bulb lamp
Mfr # AGGRESSOR ELIMINATOR VERTIGO DIAMOND JEWEL AMERIC
Zoro # G003032982
product price:Â $36.15
/eaKey Features
Voltage
120
Watts
300
Bulb Base Type
GX6.35 GU6.35 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGGRESSOR ELIMINATOR VERTIGO DIAMOND JEWEL AMERIC
Zoro #
G003032982
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
300
Bulb Base Type
GX6.35 GU6.35 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3400
Description
Replacement for American DJ Aggressor Eliminator Vertigo Diamond Jewel replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.