
Replacement for American DJ Agressor Eliminator Vertigo Diamond Jewell replacement light bulb lamp
Mfr # AGRESSOR ELIMINATOR VERTIGO DIAMOND JEWELL AMERIC
Zoro # G003032920
product price:Â $39.35
/eaKey Features
Voltage
120
Watts
300
Bulb Base Type
GX6.35 GU6.35 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AGRESSOR ELIMINATOR VERTIGO DIAMOND JEWELL AMERIC
Zoro #
G003032920
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
300
Bulb Base Type
GX6.35 GU6.35 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3400
Description
Replacement for American DJ Agressor Eliminator Vertigo Diamond Jewell replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.