Replacement for American DJ Jewel III 120v replacement light bulb lamp

  • Mfr # JEWEL III 120V AMERICAN DJ

  • Zoro # G803004561


product price:  $39.35
/ea

Key Features

Voltage
120
Watts
300
Bulb Base Type
GX6.35 GU6.35 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JEWEL III 120V AMERICAN DJ
Zoro #
G803004561
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
300
Bulb Base Type
GX6.35 GU6.35 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3400

Description

Replacement for American DJ Jewel III 120v replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.