
Replacement for American DJ Swivel Beam II 2 X Life Version replacement light bulb lamp
Mfr # SWIVEL BEAM II 2 X LIFE VERSION AMERICAN DJ
Zoro # G903201655
product price: $27.99
/eaKey Features
Voltage
24
Watts
250
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWIVEL BEAM II 2 X LIFE VERSION AMERICAN DJ
Zoro #
G903201655
UPC #
-
Country of Origin
China
Details
Voltage
24
Watts
250
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3400
Description
Replacement for American DJ Swivel Beam II 2 X Life Version replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.