Replacement for American DJ Topaz 250 Xenon GAS Version replacement light bulb lamp

  • Mfr # TOPAZ 250 XENON GAS VERSION AMERICAN DJ

  • Zoro # G503201734


product price: $51.35
/ea

Key Features

Voltage
24
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Watts
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOPAZ 250 XENON GAS VERSION AMERICAN DJ
Zoro #
G503201734
UPC #
-
Country of Origin
China

Details

Voltage
24
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Watts
250

Description

Replacement for American DJ Topaz 250 Xenon GAS Version replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.