Replacement for American Gauge & MFG Teletube Kopykit replacement light bulb lamp, 2PK

  • Mfr # TELETUBE KOPYKIT AMERICAN GAUGE & MFG

  • Zoro # G210379498


product price:  $33.95
/pk 2, $16.98/ea

Key Features

Wattage
75 W
Voltage
120 V
Base
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Color Temperature
3000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TELETUBE KOPYKIT AMERICAN GAUGE & MFG
Zoro #
G210379498
UPC #
-
Country of Origin
China

Details

Wattage
75 W
Voltage
120 V
Base
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Color Temperature
3000 K

Description

Replacement for American Gauge & MFG Teletube Kopykit replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.