Zoro Homepage

Replacement for American Optical 12610 Intermediate Base replacement light bulb lamp

  • Mfr # 12610 INTERMEDIATE BASE AMERICAN OPTICAL

  • Zoro # G402971950


product price: $30.39
/ea

Key Features

Voltage
120
Watts
15
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
S11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12610 INTERMEDIATE BASE AMERICAN OPTICAL
Zoro #
G402971950
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
15
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
S11

Description

Replacement for American Optical 12610 Intermediate Base replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.