Shop ILC
See all product information
Create Account
Replacement for American Optical 4046 replacement light bulb lamp, 2PK
Mfr # 4046 AMERICAN OPTICAL
Zoro # G910156245
product price:Â
$
32.85
/pk 2, $16.43/ea
Key Features
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Voltage
120 V
Watts
15 W
Bulb Shape
S11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4046 AMERICAN OPTICAL
- Zoro #
- G910156245
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Voltage
- 120 V
- Watts
- 15 W
- Bulb Shape
- S11
Description
Replacement for American Optical 4046 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.