Zoro Homepage

Replacement For AMERICAN ULTRAVIOLET G36T5L

  • Mfr # G36T5L

  • Zoro # G807133878


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Watts
41W
Length
33.2 mm
Qtz OD
15 mm
Base
Fa8 Single Pin 8Mm Diameter
Shape
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G36T5L
Zoro #
G807133878
UPC #
-
Country of Origin
China

Dimensions

Length
33.2 mm

Details

Watts
41W
Qtz OD
15 mm
Base
Fa8 Single Pin 8Mm Diameter
Shape
T5

Description

Replacement For AMERICAN ULTRAVIOLET G36T5L FLUORESCENT GERMICIDAL UVC FA8 BASE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.