Zoro Homepage

Replacement for American Ultraviolet Sbl420t replacement light bulb lamp

  • Mfr # SBL420T AMERICAN ULTRAVIOLET

  • Zoro # G903321186


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Watts
80W
Length
33.19 mm
Wiring
Preheat
Base
B25-I 4 Pin, 1 Pin Higher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBL420T AMERICAN ULTRAVIOLET
Zoro #
G903321186
UPC #
-
Country of Origin
China

Dimensions

Length
33.19 mm

Details

Watts
80W
Wiring
Preheat
Base
B25-I 4 Pin, 1 Pin Higher

Description

Replacement for American Ultraviolet Sbl420t replacement light bulb lamp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.