Shop ILC
See all product information
Create Account
Replacement for Amglo Kemlite Ah3h14v25w70 replacement light bulb lamp
Mfr # AH3H14V25W70 AMGLO KEMLITE
Zoro # G403212335
product price:Â
$
39.35
/ea
Key Features
Voltage
14
Watts
25
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Bulb Color Temp.
3100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AH3H14V25W70 AMGLO KEMLITE
- Zoro #
- G403212335
- UPC #
- -
- Country of Origin
- China
- Voltage
- 14
- Watts
- 25
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Bulb Color Temp.
- 3100
Description
Replacement for Amglo Kemlite Ah3h14v25w70 replacement light bulb lamp