Replacement for Amglo Kemlite Ah3h14v50w70 replacement light bulb lamp

  • Mfr # AH3H14V50W70 AMGLO KEMLITE

  • Zoro # G303212558


product price:  $8.65
/ea

Key Features

Voltage
14
Watts
50
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Bulb Color Temp.
3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH3H14V50W70 AMGLO KEMLITE
Zoro #
G303212558
UPC #
-
Country of Origin
China

Details

Voltage
14
Watts
50
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Bulb Color Temp.
3200

Description

Replacement for Amglo Kemlite Ah3h14v50w70 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.