Shop ILC
See all product information
Create Account
Replacement for Amglo Kemlite Ahq4h-6.6a-200wr-22cm replacement light bulb lamp
Mfr # AHQ4H-6.6A-200WR-22CM AMGLO KEMLITE
Zoro # G503027662
product price:Â
$
70.45
/ea
Key Features
Voltage
30.3
Watts
200
Bulb Base Type
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AHQ4H-6.6A-200WR-22CM AMGLO KEMLITE
- Zoro #
- G503027662
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 30.3
- Watts
- 200
- Bulb Base Type
- P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
- Bulb Shape
- T4
Description
Replacement for Amglo Kemlite Ahq4h-6.6a-200wr-22cm replacement light bulb lamp