Replacement for Amglo Kemlite Ahqh56120v500wmml replacement light bulb lamp

  • Mfr # AHQH56120V500WMML AMGLO KEMLITE

  • Zoro # G803013273


product price:  $70.79
/ea

Key Features

Bulb Base Type
GX16D MOGUL END PRONG
Bulb Shape
PAR56
Wattage Equivalency
500
Watts
500
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AHQH56120V500WMML AMGLO KEMLITE
Zoro #
G803013273
UPC #
-
Country of Origin
China

Details

Bulb Base Type
GX16D MOGUL END PRONG
Bulb Shape
PAR56
Wattage Equivalency
500
Watts
500
Voltage
120
Color Temperature
2950

Description

Replacement for Amglo Kemlite Ahqh56120v500wmml replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.