
Replacement for Amplivox S805a Battery
Mfr # S805A
Zoro # G105342224
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Height
4"
Width
9"
Depth
9"
Features
Lightweight
Equalizer Modes
Bass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S805A
Zoro #
G105342224
UPC #
-
Country of Origin
China
Dimensions
Height
4"
Width
9"
Depth
9"
Details
Item
Amplifier
Features
Lightweight
Equalizer Modes
Bass
iPod Supported
Yes
RMS Output Power
50 W
Audio Channels
2
Description
Replacement for Amplivox S805a Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.