Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Amsco 129249-001 replacement light bulb lamp

  • Mfr # 129249-001 AMSCO

  • Zoro # G203004574


product price: $53.95
/ea

Key Features

Voltage
33
Watts
235
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T4
Bulb Color Temp.
3150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129249-001 AMSCO
Zoro #
G203004574
UPC #
-
Country of Origin
China

Details

Voltage
33
Watts
235
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T4
Bulb Color Temp.
3150

Description

Replacement for Amsco 129249-001 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.