Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for AMSCO P-117950069

  • Mfr # P-117950069 AMSCO

  • Zoro # G402784963


product price: $13.89
/ea

Key Features

Bulb Shape
T3
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Wattage Equivalency
3
Watts
3
Voltage
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-117950069 AMSCO
Zoro #
G402784963
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Wattage Equivalency
3
Watts
3
Voltage
130

Description

Miniature Light Bulb Replacement for AMSCO P-117950069

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.