
Replacement for Ansi Fte12v35wgz4 replacement light bulb lamp
Mfr # FTE12V35WGZ4 ANSI
Zoro # G803214557
product price: $27.99
/eaKey Features
Voltage
12
Watts
35
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Color Temp.
2950
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTE12V35WGZ4 ANSI
Zoro #
G803214557
UPC #
-
Country of Origin
China
Details
Voltage
12
Watts
35
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Color Temp.
2950
Description
Replacement for Ansi Fte12v35wgz4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.