Zoro Homepage

Replacement for APC Suva RM 2U (su700rm2u) UPS Battery

  • Mfr # SUVA RM 2U (SU700RM2U) UPS BATTERY APC

  • Zoro # G503326185


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUVA RM 2U (SU700RM2U) UPS BATTERY APC
Zoro #
G503326185
UPC #
-
Country of Origin
China

Details

Voltage
12

Description

Replacement for APC Suva RM 2U (su700rm2u) UPS Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.