
Replacement for Applied Biosystems / ABI Cyto 4000 Series Halogen Lamp replacement light bulb lamp
Mfr # CYTO 4000 SERIES HALOGEN LAMP APPLIED BIOSYSTEMS
Zoro # G902956129
product price: $88.35
/ea
Free Shipping & Returns
Key Features
Voltage
12
Watts
50
Bulb Base Type
GZ6.35 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CYTO 4000 SERIES HALOGEN LAMP APPLIED BIOSYSTEMS
Zoro #
G902956129
UPC #
-
Country of Origin
China
Details
Voltage
12
Watts
50
Bulb Base Type
GZ6.35 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3000
Description
Replacement for Applied Biosystems / ABI Cyto 4000 Series Halogen Lamp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.