Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Applied Fiberoptics 008859 replacement light bulb lamp

  • Mfr # 008859 APPLIED FIBEROPTICS

  • Zoro # G603201863


product price: $954.99
/ea
Free Shipping & Returns

Key Features

Voltage
35
Watts
300
Bulb Shape
PAR20
Bulb Color Temp.
6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008859 APPLIED FIBEROPTICS
Zoro #
G603201863
UPC #
-
Country of Origin
China

Details

Voltage
35
Watts
300
Bulb Shape
PAR20
Bulb Color Temp.
6000

Description

Replacement for Applied Fiberoptics 008859 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.