Replacement for Aprilia RS 125 50 CC Year 2008 High Beam replacement light bulb lamp

  • Mfr # RS 125 50 CC YEAR 2008 HIGH BEAM APRILIA

  • Zoro # G502996693


product price:  $38.99
/ea

Key Features

Bulb Base Type
PGJ19-5
Bulb Shape
T4
Wattage Equivalency
35
Watts
35
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS 125 50 CC YEAR 2008 HIGH BEAM APRILIA
Zoro #
G502996693
UPC #
-
Country of Origin
China

Details

Bulb Base Type
PGJ19-5
Bulb Shape
T4
Wattage Equivalency
35
Watts
35
Voltage
12

Description

Replacement for Aprilia RS 125 50 CC Year 2008 High Beam replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.